- 2 Rigid And 2 Swivel w/Brake Caster Set
- 6" Diameter
- 2" Wide
- Rubber Wheels
description
- 6" x 2" casters are for replacement of 6" x 2" casters or to upgrade Craftsman® 40" ball bearing mobile carts
features
- Chrome-plated finish
- Two casters swivel with brake and two are rigid
includes
- Mounting hardware
- Mounting instructions
| Tread Width | 2 in |
| Wheel Brake | Yes |
| Caster Type | 2 Rigid, 2 Swivel |
| Wheel Material | Rubber |
| Weight | 31.15 LB |

