- Polystrene Parts Tray
- 12 3/4" x 7 1/4" x 1 3/4"
- Fits Most Drawers For Small Parts and Small Hand Tools
description
- Tools not included
features
- Fits most chest and roll-away drawers
| Capacity | Small Parts and Small Hand Tools |
| Height | 1 3/4 in |
| No. of Pieces in Set | 1 |
| Type | Polystrene Parts Tray |
| Length | 12 3/4 in |
| Weight | 3.05 LB |

