- Steel Folding Side Shelf
- Red
features
- Mountable to either side of cabinet
- Holds up to 70 lb
- 3/8" lip keeps tools and parts from falling off
- Folds down for easy storage
| Length | 15 1/2 in |
| Height | 14 in |
| Weight | 10.2 LB |
| Length | 15 1/2 in |
| Height | 14 in |
| Weight | 10.2 LB |