- 16 1/2" Wide
- 202" Long
- Roll
- Premium Vinyl Polyester
- Drawer Liner
features
- Premium vinyl polyester
- Thick
- Nonskid
- Open weave
- Pulls moisture away from tools
| Material | Premium Vinyl Polyester |
| Length | 202 in |
| Width | 16 1/2 in |
| Package Type | Roll |
| Type | Liner Roll |
| Weight | 3.5 LB |

