- 22 1/8" Wide
- 10 3/4" Long
- Pre-Cut
- Polyethylene Foam
- Drawer Liner
features
- Polyethylene foam liners
- Protects surface from scratches
includes
- Six sheets
| Width | 22 1/8 in |
| Package Type | Pre-Cut |
| Material | Polyethylene Foam |
| Length | 10 3/4 in |
| Type | Pre-Cut Drawer Liner Set |
| Weight | 0.38 LB |
| EAN or UPC | 721615141819 |

