- 22 1/8" Wide
- 16 1/2" Long
- Pre-Cut
- Polyethylene Foam
- Drawer Liner
features
- Polyethylene foam liners
- Protects surface from scratches
includes
- Five sheets
| Material | Polyethylene Foam |
| Width | 22 1/8 in |
| Type | Pre-Cut Roll-Away Drawer Liner Set |
| Length | 16 1/2 in |
| Package Type | Pre-Cut |
| Weight | 0.69 LB |
| EAN or UPC | 721615131377 |

