- 20 1/4" Wide
- 8 1/4" Long
- Pre-Cut
- Polyethylene Foam
- Drawer Liner
features
- Polyethylene foam liners
- Protects surface from scratches
includes
- Four sheets
| Length | 8 1/4 in |
| Width | 20 1/4 in |
| Material | Polyethylene Foam |
| Package Type | Pre-Cut |
| Type | Pre-Cut Portable Chest Liner Set |
| Weight | 2.05 LB |

