- 7 Drawers
- 21 1/4" W x 8 1/2" D x 13 1/4" H
- Tool Chest
features
- Brown wrinkle finish
- Full width cover hinge
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Nylon felt drawer liners
- Independently locking security drawer
- Secure tumbler lock
- Heavy-gauge steel construction
includes
- Two keys
| Height | 13 1/4 in |
| Depth | 8.5 in |
| No. of Drawers | 7 |
| Type | Top Chest |
| Color | Brown |
| Weight | 29.95 LB |
| NSN Number | 5140-00-319-5079 |

