- 4 Drawers
- 20 1/2" W x 8 1/2" D x 14 1/4" H
- Tool Chest
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Full width cover hinge
- Heavy-gauge steel construction
- Independently locking security drawer
- Secure tumbler lock
- Brown wrinkle finish
- Nylon felt drawer liners
includes
- Two keys
| No. of Drawers | 4 |
| Type | Top Chest |
| Color | Brown |
| Depth | 8.5 in |
| Height | 14 1/4 in |
| Weight | 26.1 LB |

