- 6 Drawers
- 26" W x 12" D x 15 1/4" H
- Tool Chest
features
- Aluminum drawer pulls
- Independently locking security drawer
- Removable tote tray
- Drawers lock automatically when lid is closed
- Cover link keeps lid open with extra support
- Compound action drawer slides
includes
- Two keys
| No. of Drawers | 6 |
| Color | Red |
| Depth | 12 in |
| Height | 15 1/4 in |
| Type | Top Chest |
| Weight | 55.2 LB |
| EAN or UPC | 721615137928 |
-
Delivery Via Truck -
![]()



