- 8 Drawers
- 26" W x 12" D x 19 3/4" H
- Tool Chest
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Drawers lock automatically when lid is closed
- Removable tote tray
- Independently locking security drawer
- Aluminum drawer pulls
- Cover link keeps lid open with extra support
includes
- Two keys
| No. of Drawers | 8 |
| Type | Top Chest |
| Depth | 12 in |
| Color | Red |
| Height | 19 3/4 in |
| Weight | 67.3 LB |
| EAN or UPC | 721615141901 |
| NSN Number | 5140-01-467-5799 |

