- 20 Compartment Draw Organizer
- Fits 22 1/2" x 16 1/2" Drawers
description
- Tools not included
features
- Provides easy access to small parts
- One-piece design of rugged olefin
- Cleans with household detergent
- Rounded corner compartments
- Fits most chest and roll-away drawers
| No. of Pieces in Set | 1 |
| Capacity | Small Parts |
| Type | 20 Compartment Draw Organizer |
| Height | N/A |
| Length | 22 1/2 in |
| Weight | 1.4 LB |

