- Wrench Holder
- Holds Up To 12 Wrenches
- Fits Inside 2" High Drawer Or Mount On Wall
description
- Tools not included
features
- Holds 12 wrenches securely
- Fits in drawer or mounts on wall
- Holds 1/4" through 1" wrenches
| Length | N/A |
| No. of Pieces in Set | 1 |
| Capacity | 12 Wrenches |
| Type | Wrench Holder |
| Height | 1 3/4 in |
| Weight | 0.43 LB |
| EAN or UPC | 721615134774 |

