- Screwdriver Holder
- For Up To 13 Screwdrivers Of Various Sizes
description
- Tools not included
features
- Holds up to 13 screwdrivers
- Molded in handle and blade guard
- Two dedicated storage areas
- Organize both slotted and Phillips® screwdrivers up to 8" long
| Type | Screwdriver Holder |
| Capacity | 13 Screwdrivers |
| No. of Pieces in Set | 1 |
| Weight | 0.53 LB |
| EAN or UPC | 721615134972 |

