- 2 Rigid And 2 Swivel w/Brake Caster Set
- 5" Diameter
- 2" Wide
- Plastic Wheels
features
- Chrome-plated finish
- Two casters swivel with brake and two are rigid
includes
- Mounting hardware
- Mounting instructions
| Wheel Material | Plastic |
| Tread Width | 2 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Wheel Brake | Yes |
| Weight | 36.0 LB |
| EAN or UPC | 721615141925 |

