- Drawer Divider System
- Organizes Up To 4 Drawers
- 16 "T" Connectors and Four 16 1/4" "L" Shaped Dividers
description
- Tools not included
features
- Customize to suit your needs
- Organizes up to four drawers without cutting
includes
- 16 T connectors
- 8" piece of tape
- 16 L shaped 1/4" dividers
| Type | Divider System |
| Capacity | N/A |
| Height | N/A |
| Length | 16 1/4 in |
| No. of Pieces in Set | 20 |
| Weight | 1.5 LB |
| EAN or UPC | 721615131339 |

