- Socket Organizer
- Includes Twenty-Five 1/4", Fifty 3/8" and Twenty-Five 1/2" Drive Socket Pins
- Three Plastic Trays
includes
- Three plastic socket trays
- (25) 1/4", (50) 3/8" and (25) 1/2" drive socket pins
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Tray Size | 6 1/2" x 8" x 1/3" |
| Color | Black |
| Material | Plastic |
| Weight | 0.8 LB |
| EAN or UPC | 721615134781 |

