- 4 Piece Chest/Roll-Away Drawer Tray Set
- One Tray 21 1/2" x 9 3/4" x 1 1/2"
- Three Trays 15 1/2" x 7" x 2 1/2"
- For Small Parts and Small Hand Tools
description
- Tools not included
features
- Compartments for small parts and small hand tools
- Fits most chest and roll-away drawers
| Type | Chest/Roll-Away Drawer Tray Set |
| Height | 1 1/2 in |
| No. of Pieces in Set | 4 |
| Capacity | Small Parts and Small Hand Tools |
| Length | 21 1/2 in |
| Weight | 3.15 LB |

