- 7 Drawer
- 40 1/2" W x 12" D x 19 3/4" H
- Standard Tool Chest
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Removable tote tray
- Full width cover hinge
- Keyed internal locking system secures valuable tools
- Rounded full-width aluminum drawer pulls
- Independently locking security drawer
- Heavy-gauge steel construction
- Heavy-duty side handles
includes
- Two keys
| Depth | 12 in |
| No. of Drawers | 7 |
| Height | 19 3/4 in |
| Color | Red |
| Type | Top Chest |
| Weight | 90.0 LB |

