- 3 Drawers
- Two Doors
- Cart w/Lockable Drawers
features
- All steel construction with the I-Frame® design gives strength and durability
- 3 sq ft of shelf and bottom space
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Two doors secure bottom portion
- Right door has perforation for hanging hooks
- Left door has three interior shelves
- Two swivel casters with toe brakes
- Heavy-duty casters
- Secure tumbler lock
- Bulk storage area for large items
includes
- Two keys
| Depth | 18 in |
| Color | Red |
| No. of Drawers | 3 |
| Height | 41 1/2 in |
| Weight | 92.5 LB |

