- 2 Drawers
- Center Hasp
- 20 1/2" W x 8 1/2" D x 9 1/2" H
- Portable Chest
features
- Comfort grip handle
- Full width cover hinge
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Hasp and staple welded inside for security
- Heavy-duty drawbolt latches
- Drawers lock automatically when lid is closed
| Depth | 8.5 in |
| Type | Top Chest |
| Height | 9 1/2 in |
| Color | Red |
| No. of Drawers | 2 |
| Weight | 16.0 LB |
| EAN or UPC | 721615139649 |

