- Steel
- 7 Drawers
- 40 3/4" W x 18" D x 35 1/2" H
- Tool Cart
features
- Heavy-gauge steel construction
- Rounded full-width aluminum drawer pulls
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Keyed internal locking system secures valuable tools
- All steel construction with the I-Frame® design gives strength and durability
- Thick and durable work surface
- Heavy-duty casters
- Tubular steel handles
includes
- Two keys
| Color | Red |
| Type | Roller Cabinet |
| Height | 35 1/2 in |
| No. of Drawers | 7 |
| Depth | 18 in |
| Weight | 200.0 LB |

