- 30 1/2" Long
- 16 1/2" Wide
- 34 1/2" High
- Utility Cart w/2 Shelves and 4" Diameter Casters
description
- Interlocking design snaps together, only casters and side handle assemble with fasteners.
features
- Two shelves for storage
- Side handle
- Heavy-duty casters
- Can carry a load of up to 500 lb
- Convenient hooks for hanging tools
- Two swivel casters with toe brakes
| Length | 30 1/2 in |
| Shelf Dimensions (bottom) | 30 1/2 in x 16 1/2 in |
| Color | Red |
| Capacity | 14,102 in3 |
| Shelf Dimensions (top) | 30 1/2 in x 16 1/2 in |
| Height | 34 1/2 in |
| Weight | 32.0 LB |

