- Steel
- 13 Drawers
- 40 3/4" W x 18" D x 41 1/2" H
- Standard Tool Cart
features
- Tubular steel handles
- Thick and durable work surface
- Rounded full-width aluminum drawer pulls
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Keyed internal locking system secures valuable tools
- Heavy-duty casters
- All steel construction with the I-Frame® design gives strength and durability
- Heavy-gauge steel construction
includes
- Two keys
| Type | Roller Cabinet |
| Height | 41 1/2 in |
| Depth | 18 in |
| No. of Drawers | 13 |
| Color | Red |
| Weight | 244.0 LB |
| EAN or UPC | 721615141949 |

