- 12 Drawers
- Locking Drop Front
- 26" W x 16" D x 19 3/4" H
- Chest
features
- Aluminum drawer pulls
- Drop front
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Cover link keeps lid open with extra support
includes
- Two keys
| No. of Drawers | 12 |
| Type | Top Chest |
| Color | Red |
| Height | 19 3/4 in |
| Depth | 16 in |
| Weight | 98.6 LB |
| EAN or UPC | 721615141956 |

