- 11 Drawer Roll Away
- Red
features
- All steel construction with the I-Frame® design gives strength and durability
- Full extension drawers with compound action quiet slides
- Heavy-duty casters
- 750 lb load rating
- Aluminum drawer pulls
includes
- Two keys
| Height | 41 1/4 in |
| Depth | 18 in |
| Type | Roller Cabinet |
| Color | Red |
| No. of Drawers | 11 |
| Width | 26 1/2 in |
| Weight | 149.4 LB |
-
Delivery Via Truck -
![]()



