- Universal Divider System
- Foam Slots Hold Up To 19 Wrenches
description
- Enough dividers for three chest or two roll-away drawers.
- Tools not included
features
- No holes to drill
- Cuts with utility knife
| Type | Universal Divider System |
| Length | 16 1/4 in |
| No. of Pieces in Set | 1 |
| Capacity | 19 Wrenches |
| Height | N/A |
| Weight | 0.67 LB |
| EAN or UPC | 721615131384 |

