- 22.4" Long
- 10.9" Wide
- 10.5" High
- Hand Tool Box w/Parts Storage
features
- Two metal latches
- Lockable with a padlock
- Grey plastic tub
- Durable clear cover
- Divided parts storage in cover
- Bottom tub can accommodate small power tools
- Black plastic tote tray
- Comfort grip handle
| Height | 10 1/2 in |
| Length | 22.400 in |
| Drawer Sizes | N/A |
| No. of Drawers | 0 |
| Material | Polyethylene |
| Weight | 32.2 LB |

