- Foam Drawer Organizer
- 2 Pieces Of Foam
- 16 1/4" x 22 1/4" x 1/2"
- w/Layout Sheets and Knife
description
- Each package contains enough foam for three standard chest drawers or two standard roll-away drawers.
- Tools not included
| Length | 16 1/4 in |
| Height | 1/2 in |
| Type | Foam Drawer Organizer |
| No. of Pieces in Set | 2 |
| Capacity | N/A |
| Weight | 0.63 LB |
| EAN or UPC | 721615142007 |

