- Durable Plastic
- 2 Metal Drawbolts
- 20" W x 9 1/4" D x 9" H
- Hand Box
features
- Heavy-duty drawbolt latches
- Cover hinge keeps lid open
- Hasp and staple welded inside for security
- Removable tote tray
- Bulk storage area for large items
- Comfort grip handle
| Height | 9 in |
| No. of Drawers | 0 |
| Depth | 9.25 in |
| Type | Tool Box |
| Color | Yellow |
| Weight | 28.85 LB |

