- Durable Plastic
- 2 Metal Drawbolts
- 23" W x 10 1/2" D x 10" H
- Hand Box
features
- Comfort grip handle
- Durable side handles
- Cover hinge keeps lid open
- Heavy-duty drawbolt latches
- Hasp and staple welded inside for security
- Removable tote tray
- Bulk storage area for large items
| Color | Yellow |
| No. of Drawers | 0 |
| Depth | 10.5 in |
| Height | 10 in |
| Type | Tool Box |
| Weight | 26.95 LB |

