- 5 Drawer
- Sliding Worksurface
- Keyed Lock w/Keys
- 33" W x 21" D x 39 1/4" H
- Cart
features
- All steel construction with the I-Frame® design gives strength and durability
- Sliding work surface can be secured with padlock
- Keyed internal locking system secures valuable tools
- Durable plastic top with compartments for small parts
- Sliding headboard work surface with galvanized shell
- Heavy-duty casters
- Plastic bumpers protect unit
- Molded-in side handles
- Two cup holders
includes
- Two keys
- Three long metal dividers
- Six short plastic dividers
| Depth | 21 in |
| No. of Drawers | 5 |
| Color | Red/Black |
| Height | 39 1/4 in |
| Weight | 125.0 LB |

