- 22 1/8" Wide
- 10 3/4" Long
- Pre-Cut
- Vinyl Polyester
- Drawer Liner
features
- Premium vinyl polyester
- Nonskid
- Open weave
- Pulls moisture away from tools
includes
- Six sheets
| Package Type | Pre-Cut |
| Material | Vinyl Polyester |
| Length | 10 3/4 in |
| Type | Non-Slip Pre-Cut Drawer Liner Set |
| Width | 22 1/8 in |
| Weight | 0.34 LB |
| EAN or UPC | 721615142069 |

