- 22 1/8" Wide
- 85 1/2" Long
- Roll
- Polyethylene Foam
- Drawer Liner
features
- Polyethylene foam liners
- Protects surface from scratches
| Material | Polyethylene Foam |
| Package Type | Roll |
| Length | 85 1/2 in |
| Width | 22 1/8 in |
| Type | Liner Roll |
| Weight | 1.25 LB |
| EAN or UPC | 721615143486 |

