- 7 Drawer Side Cabinet
- Red
features
- Powder-coat finish
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Tubular locking system
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Reversible top work surface
includes
- Nonslip drawer liners
- Two keys
| Height | 35 1/2 in |
| Type | Side Cabinet |
| Depth | 21 in |
| Color | Red |
| Width | 18 1/2 in |
| No. of Drawers | 7 |
| Weight | 142.0 LB |
| NSN Number | 5140-01-429-6459 |

