- 22 1/8" Wide
- 16 1/2" Long
- Pre-Cut
- Premium Vinyl Polyester
- Drawer Liner
features
- Premium vinyl polyester
- Thick
- Nonskid
- Open weave
- Pulls moisture away from tools
includes
- Five sheets
| Material | Premium Vinyl Polyester |
| Package Type | Pre-Cut |
| Type | Premium Non-Slip Pre-Cut Roll-Away Liner Set |
| Length | 16 1/2 in |
| Width | 22 1/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 721615142151 |

