- Two 8 1/2" Opening Wood Vises
- Four Clamping Dogs
- Full Width Tool Pocket
- 60 3/4" W x 25 1/4" D x 2 1/2" H
- Beechwood Top
features
- Hard beechwood top
- Two wood vises
- Four clamping dogs to secure work place
- Provides over 10 sq ft of work surface
- Full width tool pocket on back of top
includes
- Mounting brackets
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Color | Wood |
| Depth | 25.25 in |
| No. of Drawers | 0 |
| Height | 2 1/2 in |
| Weight | 38.0 LB |

