- 9 Drawer
- Ball Bearing Slides
- 51 1/2" W x 18" D x 35 3/8" H
- Workbench Base
features
- Heavy-gauge steel frame with extra wide legs
- Long-lasting baked enamel finish
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Pegboard sides and hooks
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Height | 35 3/8 in |
| Color | Gray |
| Depth | 18 in |
| No. of Drawers | 9 |
| Weight | 163.0 LB |

