- Heavy Steel
- w/Mounting Brackets
- 60"W x 24" D x 2 1/2" H
- Steel Top
features
- Four clamping dogs to secure work place
- Provides over 10 sq ft of work surface
- Reinforced heavy steel for automotive applications
- Charcoal grey finish
includes
- Mounting brackets
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Depth | 24 in |
| Height | 2 1/2 in |
| No. of Drawers | 0 |
| Color | Gray |
| Weight | 53.0 LB |

