- 10 Drawers
- Red
- 56" W x 30" D x 24 1/2" H
- Tool Chest
features
- Channel supports on bottom
- Two gas struts support open till cover
- Powder-coat finish
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Pivot locking system
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Interchangeable modular drawers
includes
- Nonslip drawer liners
- Aluminum drawer dividers
| Height | 24 1/2 in |
| Color | Red |
| Type | Top Chest |
| Depth | 30 in |
| No. of Drawers | 10 |
| Weight | 390.0 LB |
| EAN or UPC | 721615140997 |

