- 5 Drawer Tool Chest
- Red
features
- Powder-coat finish
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Pivot locking system
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Interchangeable modular drawers
- Two gas struts support open till cover
- Channel supports on bottom
includes
- Nonslip drawer liners
- Aluminum drawer dividers
| Type | Top Chest |
| No. of Drawers | 5 |
| Color | Red |
| Depth | 21 in |
| Width | 36 in |
| Height | 24 1/2 in |
| Weight | 210.0 LB |
| EAN or UPC | 721615140973 |

