- 7 Drawer Tool Cart
- Red
features
- Powder-coat finish
- Heavy-duty casters
- Pivot locking system
- Tubular steel handles
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Interchangeable modular drawers
- Reversible top work surface
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
includes
- Nonslip drawer liners
- Aluminum drawer dividers
| Height | 42 1/2 in |
| Color | Red |
| Width | 36 in |
| Depth | 21 in |
| No. of Drawers | 7 |
| Type | Roller Cabinet |
| Weight | 308.0 LB |
| EAN or UPC | 721615140959 |

