- 10 Drawers
- Black
- 46" W x 24" D x 24 1/2" H
- Tool Chest
features
- Powder-coat finish
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Pivot locking system
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Interchangeable modular drawers
- Two gas struts support open till cover
- Channel supports on bottom
includes
- Nonslip drawer liners
- Aluminum drawer dividers
| No. of Drawers | 10 |
| Color | Black |
| Type | Top Chest |
| Depth | 24 in |
| Height | 24 1/2 in |
| Weight | 290.0 LB |
| EAN or UPC | 721615141048 |
| NSN Number | 5140-01-429-6383 |

