- 7 Drawer Tool Cart
- Black
features
- Powder-coat finish
- Heavy-duty casters
- Pivot locking system
- Tubular steel handles
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Interchangeable modular drawers
- Reversible top work surface
includes
- Nonslip drawer liners
- Aluminum drawer dividers
| Height | 42 1/2 in |
| Depth | 24 in |
| Width | 46 in |
| Color | Black |
| Type | Roller Cabinet |
| No. of Drawers | 7 |
| Weight | 360.0 LB |
| NSN Number | 5140-01-429-6553 |

