- 9 Drawer
- Extension Cord Hook
- Built-in Storage
- 48" W x 22 1/4" D x 36 3/4" H
- Cart
features
- Thick and durable work surface
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Two swivel casters with toe brakes
- Push handle
- Extension cord hook
- Side storage bins provide extra space
- 48" industrial strength top
- All steel construction with the I-Frame® design gives strength and durability
- Heavy-duty casters
- Secure tumbler lock
includes
- Two keys
| Height | 36 3/4 in |
| Color | Gray |
| Depth | 22.25 in |
| No. of Drawers | 9 |
| Weight | 185.0 LB |

