- Optional Drawer
description
- Drawer adds storage space to Craftsman Heavy-duty Rollmaster™ work station (9-65820)
| No. of Drawers | 1 |
| Color | Red |
| Height | 4 in |
| Depth | 17.5 in |
| Weight | 17.0 LB |
| No. of Drawers | 1 |
| Color | Red |
| Height | 4 in |
| Depth | 17.5 in |
| Weight | 17.0 LB |