- 3 Drawers
- 23"W x 13 3/8" D x 10 1/2" H
- Portable Chest
- Plastic
features
- Durable top handle
- Full width aluminum drawer trim
- Tough steel drawers
- High impact plastic shelf
- Two metal latches
- Molded-in side handles
- Top compartment for larger items
| Color | Yellow |
| No. of Drawers | 3 |
| Depth | 13.375 in |
| Height | 10 1/2 in |
| Type | Tool Box |
| Weight | 16.85 LB |
| EAN or UPC | 721615134842 |

