- Use with 9-65820
- Add 50% More Worksurface
- 19 5/8" W x 20 3/4" D x 2 3/4" H
- Top
description
- Adds 50% more work surface to the Craftsman Heavy-duty Rollmaster™ work station (9-65820)
features
- Fits in gap between sliding top halves of 9-65820 workstation
| Depth | 20.75 in |
| Color | Red |
| No. of Drawers | 0 |
| Height | 2 3/4 in |
| Weight | 13.0 LB |

