- Locking Tool Holder
- Holds up to 14 Screwdrivers or Prybars
- Mounts On Side Of Cabinet
- Has Key Lock
description
- Tools not included
features
- Attaches to cabinets
- Holds up to 14 screwdrivers
| No. of Pieces in Set | 1 |
| Type | Locking Tool Holder |
| Height | 11 in |
| Capacity | 14 Screwdrivers or Prybars |
| Length | 9 1/4 in |
| Weight | 4.55 LB |

