- 17 3/4" Wide
- 26 1/2" Long
- Pre-Cut
- Heavy-Duty Recycled Tire Material
- Top Mat
features
- Protects surface from scratches
- Cleans with soap and water
- Made of heavy-duty recycled tire material
| Length | 26 1/2 in |
| Width | 17 3/4 in |
| Material | Heavy-Duty Recycled Tire Material |
| Package Type | Pre-Cut |
| Type | Extra-Thick Roll-Away Top Mat |
| Weight | 1.73 LB |
| EAN or UPC | 721615142281 |

